Beli strapping machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sojipack Strapping Machineatribut:
- Power (W): 340
- Voltage (V): 220 EU Plug
- Strap Size (mm): 6-15
- Dimensions (cm): 83.6x56x72.5
- Strapwell Battery Powered Strapping ToolDeskripsi:SW-3G series electric battery powered strapping tool has been improved greatly in functions, performances and appearance after continuous test and improvements by our R&D team. It overperforms competitors' similar tool in quality. Theoretically, up to 700 strap beats can be achieved for a battery charging, the maximum tension force can reach 2800N (the direct tension force of strap tension wheel can reach 4200N), and the welding time is as short as 1s.atribut:
- Strap Material: Flat or Embossed PET (polyester) or PP (polypropylene) strap.
- Strap Width (mm): 13-16
- Strap Thickness (mm): 0.5-1.2
- Dimensions (mm): 335x145x145
- Tension (N): 400-2800 (adjustable, the tension force of the tension wheel can reach 4200N)
- Input Voltage (V): 230 (50/60Hz, 75W (110V optional))
- Output voltage (V): 10.8-18 (Maximum DC 3.5A)
- Tightening Speed (mm/s): 100-200
- Voltage (V): 18
- Non Brand Manual Strapping ToolDeskripsi:Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
- Transpak Battery Powered Strapping ToolDeskripsi:Helios H-45L is a battery powered strapping tool with superior features and performance. It is suitable for most of the strapping requirements in every application. Helios H-45L delivers the highest productivity and performance to meet the customer’s packaging needs.atribut:
- Tension Range (Kg): up to 250
- Strap Width (mm): 9 (H-45L-1-09) 11 - 13 (H-45L-1-12) 15 - 16 (H-45L-1-16)
- Strap Thickness (mm): PP 0.55 - 1.05 PET 0.50 - 1.05
- Battery: Bosch Li-Ion 18VDC 4.0Ah
- Battery Charger: Bosch 115V (110V-120V), 230V (220V-240V) 50/60Hz 1PH
- KESTONE Strapping MachineDeskripsi:Mesin strapping berguna untuk merekatkan kedua ujung tali untuk digabungkan satu sama lain dan berfungsi untuk membungkus kemasan karton, dus, dan produk lain yang berukuran besar.
- WIRAPAX Semi Auto Strapping MachineDeskripsi:Semi Auto Strapping Machine TP-8022 Mesin Strapping adalah salah satu jenis mesin kemasan yang membuat packing kardus jadi lebih mudah dibawa dan kuat digenggam. Mesin ini mempunyai pola kerja packing dengan metode strapp/tali yang nantinya bisa mengikat keseluruhan bagian pada kardus. Tali yang mengikat kardus atau carton ini memiliki sifat yang kuat, sehingga dapat dipastikan andal saat proses pengangkatan. Mesin ini memang digunakan untuk melapisi kemasan karton. Pelapisan tersebut bertujuan agar kemasan karton tidak mudah terbuka apabila akan diangkat oleh benda berat atau ditarik oleh katrol sekali pun. Penggunaan mesin ini juga bertujuan untuk menjaga keamanan produk saat proses pengiriman ke berbagai distributor. Semi Auto Strapping Machine TP-8022 . Semi Auto Strapping Machine TP-8022 ini bertenaga daya listrik 660 Watt. Serta strapping speed 1.5 second /strap, Volume (LxWxH) 895 x 565 x 720-870 mm. Juga memiliki bobot mesin 85 kg. Segera hubungi kami untuk jenis & tipe mesin yang anda cari. Keunggulannya: High engineering standard and simple design Easy operation, simple maintenance Hinged stainless steel top plate Mechanical outside tension control Rigid castors with brake Energy efficient, motor only runs as needed Reliable P.C. Board control Affordable for every budget Mesin Terkait – Semi Auto Strapping TP-8021
- Exteno Strapping MachineDeskripsi:Mesin Strapping ini dapat digunakan untuk mengencangkan, merekatkan, dan menyegel untuk jenis band PP dan PET.Memudahkan proses pengepakan sehingga menjadi lebih efektif dan efisien.atribut:
- Dimensions (mm): 895x570x730
- Frequency Driving Motor (Hz): 50/60
- Max. Strength (kg): 65
- Min. Package Size (mm): 60
- Power Voltage (V): 220
- Strap Width (mm): 9, 12, 15
- Strapping Speed (s/strap): 1.5
- Iscar ISO Turning Insert WNMG-TF (Mata Pahat Bubut)atribut:
- Chip breaker: Both sides
- Clearance Angle (°): 0 (Zero)
- Corner Height Tolerance (mm): ±0.08 to ±0.18
- Cutting Blade Length (mm): 8.7
- Inscribed Circle Diameter (mm): 12.7
- Shape: Hexagon 80°
- Socket Shape: Cylindrical hole
- Thickness (mm): 4.76
- Thickness Tolerance (mm): ±0.13
- Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
- With Or Without Hole: Yes
- PAC STRAPPING PRODUCTS Strapping MachineDeskripsi:These sorbent rolls have an additional coverstock layer that increases durability and reduces linting. They absorb both oil- and water-based liquids.atribut:
- UNSPSC: 44102305
- Current (A): 20
- Fits Strap Width (inch): 3/8
- Machine Operation Type: Semi Automatic Machine
- Max. Package Size (inch): 33-1/2x23-1/2
- Overall Height (inch): 60-2/3
- Overall Length (inch): 56-1/4
- Overall Width (inch): 27-2/3
- Standards: CE
- Strapping Machine Design: Arch
- Voltage (V): 110 AC
- POWERPACK Automatic Strapping Machineatribut:
- Strap Width (mm): 9-13.5
- Frequency (Hz): 50
- Dimensions (cm): 141x60x154
- Packaging Dimensions (cm): Width Max 80 | Height Max 60
- Power (W): 850
- Strap Pressure (N): 100-500 (Adjustable)
- Strap Thickness (mm): 0.6-0.8
- Strapping Speed (s/strap): 2.5
- Voltage (V): 220
- Tsukasa Chemical Industry Battery Powered Strapping Toolatribut:
- Compatible Band Width (mm): 16
- Band Thickness (mm): 0.55 to 1.0
- Width (mm): 150
- Depth (mm): 320
- Flow (A): 0.9
- BALER Electric Hand Strapping Toolatribut:
- Battery Voltage (V): 11.1
- Charging Time (minute): 90
- Charging Voltage (V): 100 to 240
- Compatible Strapping: PP / Plastic-steel
- Connection: Friction welding
- Machine Dimensions (cm): 36x14x13
- Power Source Type: Electric
- Strapping Size (mm): 42614
- Thickness (mm): 0.5 to 1
- Tightening Force (N): 60 to 2800 (adjustable)
- GOMESIN Straping MachineDeskripsi:Mesin Pengikat Tali Dus Semi Otomatis - Strapping machine atau dalam bahasa indonesia bisa juga disebut mesin pengikat tali, adalah proses mengikat tali pada kemasan kotak atau produk lainnya untuk menyegel, menahan, dan memperkuat kemasan kotak.
- TRUSCO PP Band Packing ToolDeskripsi:-PP band use is possible.-The cutter is attached to the front head, and the remainder of the band can be conveniently cut after use.atribut:
- Compatible Band Width: 9 to 19 (mm)
- Band Thickness: 0.7mm
- Total Length: 320mm
- Compatible band: PP Band
- Main Body Materials: Iron
- Handle Materials: Aluminium
- KRISBOW Alat Packing Pengikat Tali Manual Bahan Bajaatribut:
- Function: Tightening
- Strap Material: Steel Strap
- Strap Width (mm): 9-19
- Strap Thickness (mm): 0.4-1.0
- Dimensions (mm): 267x71x135
Daftar Harga strapping machine Terbaru October 2026
| Sojipack Strapping Machine | Rp7.199.900 |
| Strapwell Battery Powered Strapping Tool | Rp38.999.900 |
| YOUNGSUN Portable Strapping Tools | Rp12.999.900 |
| Non Brand Manual Strapping Tool | Rp669.900 |
| SIAT Battery-Operated Strapping Tool | Rp63.999.900 |
| Transpak Battery Powered Strapping Tool | Rp54.999.900 |
| KESTONE Strapping Machine | Rp9.499.900 |
| WIRAPAX Semi Auto Strapping Machine | Rp8.399.900 |
| Exteno Strapping Machine | Rp13.999.900 |
| Iscar ISO Turning Insert WNMG-TF (Mata Pahat Bubut) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/5iP111850198-1.jpg)

/POWERPACK%20Automatic%20Strapping%20Machine/f4P105320544-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)